Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00010

  • Zoro # G2493242


product price: $72.69
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
5/32 in
Outside Dia.
9/32 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00010
Zoro #
G2493242
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/32 in
Outside Dia.
9/32 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
2 in
Bend Radius
1/2 in
Outside Diameter
9/32 in
Inside Diameter
5/32 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
52 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Application
Beverage, Food, Water
Flexibility
Flexible
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Tensile Strength
2,200 psi
Temp. Range
-32 Degrees to 165 Degrees F
Vacuum Rating
29.9 in Hg
Color
Clear
Material
TPE
Features
Visual Monitoring of Flow, Non-Wetting Properties
Autoclavable
Yes
Petroleum Product Compatibility
Mineral Oil
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
29.9 in Hg
Maximum Operating Pressure
50 psi @ 73 Degrees F
Food Application
Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
Clear
For Fluid Type
Beverages
For Environment
Chemical
Maximum Operating Temperature
165 Degrees F
Hardness
Shore A 66
Vacuum Rated
Vacuum Rated
Peristaltic Pump Compatible
Yes
Clarity
Clear
Material Trade Number
B-44-3
Jacket Material
No Jacket
Tube Form
Coil
Material Trade Name
Tygon S3
Stripe Color
No Stripe
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
Minimum Operating Temperature
-32 Degrees F
Fitting Compatibility
Barbed
System of Measurement
Inch
Elongation
390%
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Resistance Properties
Chemical Resistant, Tear Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.