Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/64 I.D., 50 ft., Yellow, Flexible

  • Mfr # AAG00700

  • Zoro # G4138872


product price: $53.25
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 57
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG00700
Zoro #
G4138872
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
1/4 in
Outside Diameter
1/8 in
Overall Length
50 ft
Inside Diameter
3/32 in
Bend Radius
1/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 57
Max. Pressure
40 psi
Tube Color
Yellow
Item
Tubing
SAE or Metric
SAE
Vacuum Rating
29.9 in Hg
Application
Fuels, Lubricant, Water
Flexibility
Flexible
Temp. Range
165 Degrees F
Tensile Strength
1,820 psi
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, SAE J1527
Color
Yellow
Material
PVC
Material Trade Number
F-4040-A
Fitting Compatibility
Barbed
Tube Form
Coil
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on RoHS above limit
Stripe Color
No Stripe
For Environment
Chemical
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar
Elongation
310%
Material Trade Name
Tygon
Jacket Material
No Jacket
Autoclavable
No
Flow Application
Coolant Transfer, Cutting Compounds, Heating Fuels, Lawn and Garden Equipment, Lubrication Lines, Polishing Equipment, Recreational Vehicles, Small Engine Fuel Lines
Vacuum Rated
Vacuum Rated
Clarity
Semi-Clear
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Ozone Resistant, Swelling Resistant, Tear Resistant, UV Resistant
Peristaltic Pump Compatible
Yes
Industry Application
Automotive
Maximum Operating Pressure
40 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Coolants, Fuel, Industrial Lubricants
Jacket Color
Yellow
Maximum Vacuum Pressure
29.9 in Hg
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
System of Measurement
Inch
Hardness
Shore A 57
Food and Beverage Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 5/64 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.