Zoro Homepage

Tubing, 7/16 I.D., 50 ft., Yellow, Flexible

  • Mfr # AAG00032

  • Zoro # G4191835


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 57
Inside Dia.
7/16 in
Outside Dia.
9/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG00032
Zoro #
G4191835
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/16 in
Outside Dia.
9/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
2 3/8 in
Inside Diameter
7/16 in
Bend Radius
2 3/8 in
Overall Length
50 ft
Outside Diameter
9/16 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 57
Max. Pressure
15 psi
Tube Color
Yellow
Item
Tubing
Flexibility
Flexible
Tensile Strength
1,820 psi
Vacuum Rating
7 in Hg
Temp. Range
165 Degrees F
Application
Fuels, Lubricant, Water
SAE or Metric
SAE
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, SAE J1527
Color
Yellow
Material
PVC
Elongation
310%
Industry Application
Automotive
For Fluid Type
Coolants, Fuel, Industrial Lubricants
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on RoHS above limit
Fitting Compatibility
Barbed
Flow Application
Coolant Transfer, Cutting Compounds, Heating Fuels, Lawn and Garden Equipment, Lubrication Lines, Polishing Equipment, Recreational Vehicles, Small Engine Fuel Lines
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar
For Environment
Chemical
Tube Form
Coil
Hardness
Shore A 57
Autoclavable
No
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Maximum Vacuum Pressure
7 in Hg
Resistance Properties
Hardening Resistant, Ozone Resistant, Swelling Resistant, Tear Resistant, UV Resistant
Maximum Operating Pressure
15 psi @ 73 Degrees F
Material Trade Number
F-4040-A
Material Trade Name
Tygon
Maximum Operating Temperature
165 Degrees F
Stripe Color
No Stripe
Jacket Material
No Jacket
Jacket Color
Yellow
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Food and Beverage Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 7/16 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 7 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.