Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Braided, Poly, 1 1/4 In, Clear

  • Mfr # AZY00071

  • Zoro # G0558424


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 85
Inside Dia.
1 1/4 in
Outside Dia.
1 3/4 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZY00071
Zoro #
G0558424
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in
Outside Dia.
1 3/4 in
Wall Thickness
0.25 in
Tube Length
50 ft
Overall Length
50 ft
Bend Radius
6 in
Outside Diameter
1 3/4 in
Inside Diameter
1 1/4 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 85
Max. Pressure
95 psi
Tube Color
Clear
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 177.1680, FDA 21 CFR 177.2600, NSF 61
Burst Pressure
380 psi
Item
Tubing
Temp. Range
-100 Degrees to 175 Degrees F
Type
Tygothane(R), Braided
Vacuum Rating
29.9 in Hg
Material
TPE
Color
Clear
Application
Air, Food, Water
Tube Form
Coil
Material Trade Number
C-544-A IB
Maximum Operating Temperature
180 Degrees F
Jacket Color
Clear
Autoclavable
No
Elongation
400%
Resistance Properties
Abrasion Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Temperature Resistant
Maximum Vacuum Pressure
29.9 in Hg
For Potable Water Use
Yes
Material Trade Name
Versilon
Industry Application
Pneumatics
Clarity
Clear
Hardness
Shore A 85
Peristaltic Pump Compatible
No
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
System of Measurement
Inch
Flow Application
Abrasive and Viscous Slurry Transfer, Coolant Recovery Systems, Food and Cosmetic Processing, Instrumentation Control Lines, Lubrication and Degreaser Dispensing, Pellet and Powder Transfer, Pneumatic Sensory Devices
Jacket Material
TPU
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
For Fluid Type
Fuel, Oil
Vacuum Rated
Vacuum Rated
For Environment
Extreme Temperature, Oily
Reinforcement
Yarn Reinforced
Flexibility
Flexible
Stripe Color
No Stripe
Maximum Operating Pressure
95 psi @ 73 Degrees F
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-100 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 1 1/4 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 95 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.