Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Braided, Poly, 1/8 In, Clear

  • Mfr # AZY02008

  • Zoro # G2994126


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 85
Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZY02008
Zoro #
G2994126
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/8 in
Wall Thickness
0.13 in
Tube Length
100 ft
Outside Diameter
3/8 in
Bend Radius
1/4 in
Inside Diameter
1/8 in
Overall Length
100 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 85
Max. Pressure
420 psi
Tube Color
Clear
Temp. Range
-100 Degrees to 175 Degrees F
Burst Pressure
1,680 psi
Item
Tubing
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 177.1680, FDA 21 CFR 177.2600, NSF 61
Type
Tygothane(R), Braided
Vacuum Rating
29.9 in Hg
Color
Clear
Material
TPE
Application
Air, Food, Water
Autoclavable
No
Maximum Operating Pressure
420 psi @ 73 Degrees F
Material Trade Name
Versilon
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Maximum Operating Temperature
180 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Reinforcement
Yarn Reinforced
Material Trade Number
C-544-A IB
Stripe Color
No Stripe
Jacket Material
TPU
Maximum Vacuum Pressure
29.9 in Hg
Vacuum Rated
Vacuum Rated
For Fluid Type
Fuel, Oil
Flow Application
Abrasive and Viscous Slurry Transfer, Coolant Recovery Systems, Food and Cosmetic Processing, Instrumentation Control Lines, Lubrication and Degreaser Dispensing, Pellet and Powder Transfer, Pneumatic Sensory Devices
Flexibility
Flexible
Tube Form
Coil
Elongation
400%
Fitting Compatibility
Barbed
Industry Application
Pneumatics
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-100 Degrees F
Clarity
Clear
For Potable Water Use
Yes
Resistance Properties
Abrasion Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Temperature Resistant
For Environment
Extreme Temperature, Oily
Hardness
Shore A 85
Peristaltic Pump Compatible
No
Jacket Color
Clear
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Food, Water, Color Clear, Hardness Shore A 85, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material TPU, Material TPE, Material Trade Name Versilon, Material Trade Number C-544-A IB, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.