Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, 1/4 In. Inside Dia, 50 ft.

  • Mfr # ACF00016

  • Zoro # G4147473


product price: $50.95
/ea

Key Features

Inside Dia.
1/4 in
Outside Dia.
5/16 in
Wall Thickness
0.03 in
Material
TPE
Durometer
Shore A 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF00016
Zoro #
G4147473
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
5/16 in
Wall Thickness
0.03 in
Length
50 ft
Overall Length
50 ft
Outside Diameter
5/16 in
Inside Diameter
1/4 in
Bend Radius
1 5/8 in

Details

Item
Tubing
Material
TPE
Durometer
Shore A 55
Type
Flexible
Max. Working Pressure @ 70 F
15 psi
Color
Clear
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
Application
Water
Does Not Contain
BPA, Phthalates
For Environment
Chemical
Clarity
Clear
Flow Application
and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
Resistance Properties
Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
For Potable Water Use
Yes
Maximum Operating Temperature
165 Degrees F
Flexibility
Flexible
Elongation
425%
Material Trade Number
E-3603
Hardness
Shore A 56
Tube Form
Coil
Features
Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore
For Fluid Type
Beverages, Corrosive Chemicals
Material Trade Name
Tygon S3
Maximum Operating Pressure
12 psi @ 73 Degrees F
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Reinforcement
Not Reinforced
Food Application
Food and Beverage

Description

Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 12 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.