Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Clear, 1/4 In. Inside Dia, 50 ft.

  • Mfr # ACF00018

  • Zoro # G4127286


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Length
50 ft
Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF00018
Zoro #
G4127286
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
7/16 in
Bend Radius
3/4 in
Overall Length
50 ft

Details

Material
TPE
Color
Clear
Type
Flexible
Item
Tubing
Application
Water
Durometer
Shore A 55
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
Reinforcement
Not Reinforced
System of Measurement
Inch
Flexibility
Flexible
Maximum Operating Pressure
28 psi @ 73 Degrees F
Does Not Contain
BPA, Phthalates
For Environment
Chemical
Vacuum Rated
Vacuum Rated
For Potable Water Use
Yes
Material Trade Number
E-3603
Maximum Operating Temperature
165 Degrees F
Flow Application
and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
Features
Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore
Food Application
Food and Beverage
Material Trade Name
Tygon S3
Elongation
425%
Tube Form
Coil
Hardness
Shore A 56
For Fluid Type
Beverages, Corrosive Chemicals
Resistance Properties
Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Clarity
Clear

Description

Tubing, Application Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/4 in, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.