Tubing, Clear, 3/16 In. Inside Dia, 50 ft.

  • Mfr # TSC367-0250-031-50

  • Zoro # G4193551


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Color
Clear
Material
Fluoropolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSC367-0250-031-50
Zoro #
G4193551
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Length
50 ft
Inside Diameter
3/16 in
Overall Length
50 ft
Outside Diameter
1/4 in
Bend Radius
1 in

Details

Color
Clear
Material
Fluoropolymer
Item
Tubing
Standards
ASTM D1003, ASTM D149, ASTM D1599, ASTM D1708, ASTM D2240, ASTM D3307, ASTM D542, ASTM D570, ASTM D696, ASTM D790, ASTM D792, UL 94
Flow Application
Autoanalyzer, Chemical Processing, General Industrial, Nuclear, Semiconductor Processing
Elongation
300%
Material Trade Name
Versilon
Hardness
Shore D 58
Material Trade Number
367
System of Measurement
Inch
For Environment
Chemical
Resistance Properties
Chemical Resistant
Maximum Operating Pressure
71 psi @ 212 Degrees F; 37 psi @ 400 Degrees F; 163 psi @ 73 Degrees F
Clarity
Clear
Maximum Operating Temperature
450 Degrees F
For Fluid Type
Acids, Deionized Water
Features
High Purity, Low Extractables

Description

Tubing, Color Clear, Hardness Shore D 58, Inside Diameter 3/16 in, Material Fluoropolymer, Material Trade Name Versilon, Material Trade Number 367, Maximum Operating Pressure 71 psi @ 212 Degrees F; 37 psi @ 400 Degrees F; 163 psi @ 73 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.