Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Tygothane, 13/16 In OD, 100 Ft

  • Mfr # AEM02045

  • Zoro # G2064587


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Inside Dia.
5/8 in
Outside Dia.
13/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEM02045
Zoro #
G2064587
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
13/16 in
Wall Thickness
0.09 in
Tube Length
100 ft
Overall Length
100 ft
Bend Radius
3 in
Outside Diameter
13/16 in
Inside Diameter
5/8 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Max. Pressure
32 psi
Tube Color
Clear
Temp. Range
-100 Degrees to 175 Degrees F
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D624 Die C, ASTM D746, ASTM D792
Item
Tubing
Vacuum Rating
29.9 in Hg
Type
Tygothane(R), Unbraided
Material
Polyurethane
Application
Air, Fuels, Lubricant
Color
Clear
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Temperature Resistant, Weather Resistant
System of Measurement
Inch
Clarity
Clear
Material Trade Number
C-210-A
For Environment
Extreme Temperature, Greasy, Oily
Industry Application
Pneumatics
Jacket Color
Clear
Hardness
Shore A 82
Maximum Operating Pressure
32 psi @ 73 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Plasticizer, Substances on REACH or RoHS above limit
Maximum Operating Temperature
175 Degrees F
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
For Fluid Type
Fuel, Oil
Stripe Color
No Stripe
Material Trade Name
Versilon
Elongation
500%
Autoclavable
No
Minimum Operating Temperature
-100 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Flow Application
Abrasive and Viscous Slurry Transfer, Cable Jacketing, Coolant Recovery Systems, Fuel and Lubricant Lines, Instrumentation Control Lines, Lubrication and Degreaser Dispensing, Pellet and Powder Transfer, Pneumatic Sensory Devices
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar
Fitting Compatibility
Barbed
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Food and Beverage Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar

Description

Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 32 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 13/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.