Zoro Homepage

Tubing, Tygothane(R), 11/16 In OD, 100 Ft

  • Mfr # AEM02037

  • Zoro # G0927893


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEM02037
Zoro #
G0927893
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
Tube Length
100 ft
Bend Radius
2 1/8 in
Inside Diameter
1/2 in
Outside Diameter
11/16 in
Overall Length
100 ft

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Max. Pressure
36 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-100 Degrees to 175 Degrees F
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D624 Die C, ASTM D746, ASTM D792
Type
Tygothane(R), Unbraided
Vacuum Rating
29.9 in Hg
Color
Clear
Application
Air, Fuels, Lubricant
Material
Polyurethane
Flexibility
Flexible
Tube Form
Coil
Jacket Material
No Jacket
Jacket Color
Clear
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Industry Application
Pneumatics
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Temperature Resistant, Weather Resistant
Peristaltic Pump Compatible
No
For Environment
Extreme Temperature, Greasy, Oily
Material Trade Name
Versilon
Minimum Operating Temperature
-100 Degrees F
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Maximum Operating Temperature
175 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Maximum Operating Pressure
36 psi @ 73 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Plasticizer, Substances on REACH or RoHS above limit
Hardness
Shore A 82
Clarity
Clear
Autoclavable
No
For Fluid Type
Fuel, Oil
Elongation
500%
Beverage, Food, and Water Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar
System of Measurement
Inch
Material Trade Number
C-210-A
Flow Application
Abrasive and Viscous Slurry Transfer, Cable Jacketing, Coolant Recovery Systems, Fuel and Lubricant Lines, Instrumentation Control Lines, Lubrication and Degreaser Dispensing, Pellet and Powder Transfer, Pneumatic Sensory Devices
Food and Beverage Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar

Description

Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.