Zoro Homepage

Tubing, Tygothane(R), 5/8 In OD, 100 Ft

  • Mfr # AEM02033

  • Zoro # G2301284


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Inside Dia.
7/16 in
Outside Dia.
5/8 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEM02033
Zoro #
G2301284
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/16 in
Outside Dia.
5/8 in
Wall Thickness
0.09 in
Tube Length
100 ft
Overall Length
100 ft
Outside Diameter
5/8 in
Bend Radius
1 11/16 in
Inside Diameter
7/16 in

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 82
Max. Pressure
40 psi
Tube Color
Clear
Type
Tygothane(R), Unbraided
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D624 Die C, ASTM D746, ASTM D792
Vacuum Rating
29.9 in Hg
Temp. Range
-100 Degrees to 175 Degrees F
Item
Tubing
Material
Polyurethane
Application
Air, Fuels, Lubricant
Color
Clear
Reinforcement
Not Reinforced
Flexibility
Flexible
Elongation
500%
Autoclavable
No
Minimum Operating Temperature
-100 Degrees F
Hardness
Shore A 82
Maximum Operating Temperature
175 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
System of Measurement
Inch
Jacket Color
Clear
Material Trade Number
C-210-A
Industry Application
Pneumatics
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Temperature Resistant, Weather Resistant
Stripe Color
No Stripe
Tube Form
Coil
Fitting Compatibility
Barbed
Material Trade Name
Versilon
Clarity
Clear
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Plasticizer, Substances on REACH or RoHS above limit
Maximum Operating Pressure
40 psi @ 73 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Vacuum Rated
Vacuum Rated
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
For Environment
Extreme Temperature, Greasy, Oily
For Fluid Type
Fuel, Oil
Beverage, Food, and Water Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar
Flow Application
Abrasive and Viscous Slurry Transfer, Cable Jacketing, Coolant Recovery Systems, Fuel and Lubricant Lines, Instrumentation Control Lines, Lubrication and Degreaser Dispensing, Pellet and Powder Transfer, Pneumatic Sensory Devices
Food and Beverage Compatibility
Glycerin, Linseed Oil, Oils and Fats, Vinegar

Description

Tubing, Application Air, Fuels, Lubricant, Color Clear, Hardness Shore A 82, Inside Diameter 7/16 in, Jacket Color Clear, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Versilon, Material Trade Number C-210-A, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.