Shop TYHGSF
See all product information
Create Account
Laser Hair Removal, IPL Hair Removal Permanent for Women and Men, Hair Removal Device 999999 Flashes
- Mfr # 750124698M
- Zoro # G122980546
product price:Â
$
26.69
/ea
Key Features
Height
2.50 in
Color
Black
Length
4.50 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124698M
- Zoro #
- G122980546
- UPC #
- 669185484762
- Country of Origin
- China
- Item
- Laser Hair Remover
- Color
- Black
Dimensions
- Height
- 2.50 in
- Length
- 4.50 in
- Width
- 6 in
Description
This device uses advanced science and ipl technology to destroy the hair melanin in the hair follicles to force hair follicles to be dormant and slow hair regrowth to get desired results. This is very economical and time saving compared to expensive beauty salons and clinics, this hair remover machine can save more money and time for same effect at beauty salons and clinics. This laser hair removal machine has 6 different energy intensities that allows you to adjust to different levels according to your endurance level to give you the best results. Our laser hair removal is designed for households and individuals, this hair removal device can give you salon-level hair removal results, and save more time and money. Premium Customer Support: If you have any questions during use, please contact our customer service. What You Get: Includes 1x IPL Hair Removal Device, 1x razors, 1x protective eyewear, 1x instruction manual, and 2x hair and skin color card. Follow the instructions in the included manual to remove body hair faste
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.