Load Center, 2 Spaces, 125A Amps, 120/240V AC

  • Mfr # BR2B100RP

  • Zoro # G707065392


original price:  $160.99 , new price: $144.99 , 9 percent off
new price:  $144.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
125A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR2B100RP
Zoro #
G707065392
UPC #
786676001687
Country of Origin
United States

Dimensions

Height
3.3 in
Width
4.5 in
Depth
9.5 in
Wire size
#14-1/0 AWG Cu/Al

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
2
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BR
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL 67
Weight
7 lb
Number of wires
3
Used with
Type BR 1-inch breakers
Number Of Circuits
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.