Zoro Homepage

Disconnect, 120/240V AC, 60A

  • Mfr # DPF222RP

  • Zoro # G2906020


product price: $38.65
/ea

Key Features

Voltage
120/240V AC
Amps
60A
Max. Wire Size
3 AWG Cu/Al
Min. Wire Size
#14 AWG
Color
ANSI 61 gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF222RP
Zoro #
G2906020
UPC #
782114103227
Country of Origin
United States

Dimensions

Max. Wire Size
3 AWG Cu/Al
Min. Wire Size
#14 AWG
Product Length/Depth
5.4 in
Product Height
3 in
Wire size
#14-3 AWG Cu/Al
Product Width
3.15 in

Details

Item
Disconnect
Voltage
120/240V AC
Amps
60A
Color
ANSI 61 gray
Type
Fused pullout
Enclosure
NEMA 3R
Product Weight
2.8 lb
Certifications
CSA Certified
Enclosure Material
Galvanized steel
Special features
Retail package
Interrupt rating
10 kAIC
Horsepower
3 hp at 120 V, 10 hp at 240 V

Description

The Eaton Cutler Hammer 60 amp 120/240 volt 14,400 watt Fused Air Conditioning Disconnect is ANSI certified and CSA and UL listed. The unit has a metallic enclosure and is rated for outdoor use. The fused disconnect is compatible with class H fuses and is intended to disconnect power from an air conditioning unit.


  • • 60 Amp Fused AC Disconnect
  • • Uses Cartridge Fuses
  • • Nema 3R Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.