Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker

  • Mfr # MBE2040B200BTS

  • Zoro # G610838212


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
200A
Series
MBE
Enclosure NEMA Rating
NEMA 3R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBE2040B200BTS
Zoro #
G610838212
UPC #
782114883594
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
200A
Series
MBE
Enclosure NEMA Rating
NEMA 3R

Description

Eaton Load Center, 40-Pole, 200 A, 20-Space, 4-Jaw, 40-Circuit, Main Breaker, NEMA 3R Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.