This item is Discontinued.

Typecase Typecase KB201T-102BLK-B-B0 10.2 & 10.5 in. Flexbook Touch Keyboard Case with Touchpad for iPad; Black KB201T-102BLK-B-B0

Typecase KB201T-102BLK-B-B0 10.2 & 10.5 in. Flexbook Touch Keyboard Case with Touchpad for iPad; Black (Discontinued)

  • Mfr # KB201T-102BLK-B-B0
  • Zoro # G103993503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB201T-102BLK-B-B0
Zoro #
G103993503
UPC #
850016246097
Country of Origin
China

Description

Turn your iPad into a versatile productivity machine with the Flexbook Touch Keyboard for 10.2 and 10.5" iPad from TYPECASE. This unique design combines utility and protection, giving you a standard 78-key backlit keyboard with a polycarbonate protective shell. The keyboard features laser etched keys, a backlight with 10 different colors, and three lighting modes to make typing in dark areas easier. The internal, rechargeable battery operates for up to 10 hours of backlit typing and 90 days of typing without the backlight.

Features
  • 10-Color Backlit Keys
  • 360° Hinge
  • 78-Key Layout
  • 2.4" Touchpad
Specifications
  • Color: Black
  • Size: 10.2 & 10.5 in.
  • Number of Keys: 78
  • Dedicated Multimedia Keys: Yes
  • Connection Type: Wireless
  • Full-Functionality OS Support: iOS
  • Backlighting: Set Colors
  • Built-In Control Device: Touchpad
  • Maximum Battery Life: 90 Days (Operating)
  • Dimension: 10.0 x 7.7 x 0.8" / 25.4 x 19.6 x 2.0 cm
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.