Elastic thumb loops. Bound Neck. Dolman Sleeve Design. Zipper Closure. White. 7X

  • Mfr # IC255BWH7X00250B

  • Zoro # G304871792


product price: $411.99
/pk 25, $16.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC255BWH7X00250B
Zoro #
G304871792
UPC #
0888120020050
Country of Origin
China

Dimensions

Size
7XL
Minimum Height
84 in
Maximum Height
88 in
Chest Size - Minimum
63 1/4 in
Chest Size - Maximum
66 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
36 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Material Weight
1.22 oz/sq yd
ISO Cleanroom Class
ISO 5 (Class 100) and above
Closure Features
Zipper
Attached Glove Style
Not Included
Includes Thumb Loops
Yes
Packaging
Bulk
Wrist Closure
Elastic
ISO Class
ISO 8
Attached Hood
No
Garment Style
Coverall
Features
Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration
Pathogen and Chemical Ratings
Meets ASTM F739
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Anti-Static
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 66 3/4 in, Chest Size - Minimum 63 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Bound Seams are Covered with Garment Fabric to Reinforce the Seam and to Reduce the Potential for Particle Penetration, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products