Shop TYVEK
See all product information
Create Account
Envelopes, 9" x 12", Yellow, PK100
- Mfr # TYC912Y
- Zoro # G4901088
product price:Â
$
144.99
/pk of 100, $1.45/ea
Free Shipping & Returns
Key Features
Expanded Width
9"
Color
Yellow
Material
14 lb. Olefin
Outside Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TYC912Y
- Zoro #
- G4901088
- UPC #
- 841436064538
- Country of Origin
- United States
- Item
- Envelopes,9x12",Yellow,PK100
- Color
- Yellow
- Material
- 14 lb. Olefin
Dimensions
- Expanded Width
- 9"
- Outside Length
- 12"
Description
Envelopes,9x12 In.,Yellow,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.