Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tzumi Tzumi 5598 Square Mini Waterproof Bluetooth Fabric Speaker; Grey 5598

Tzumi 5598 Square Mini Waterproof Bluetooth Fabric Speaker; Grey (Discontinued)

  • Mfr # 5598
  • Zoro # G703784266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5598
Zoro #
G703784266
UPC #
841351155984
Country of Origin
China

Description

Square Mini Waterproof Bluetooth Fabric Speaker

The stylish Studio Series Fabric Speaker line evokes a sleek modern Contemporary style to complement any setting. Its simple woven mesh grille and large, rubberized user-friendly button style makes it the perfect unobtrusive accessory to feature anywhere in room or outside setting. It is the perfect speaker to accompany you in almost any setting, inside or out.

Features
  • Assured for high quality and standards
  • Our products fulfill the requirements of our end users
Specifications
  • Color: Grey
  • Connectivity: Bluetooth
  • Effective Bluetooth Range: 33 ft.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.