This item is Discontinued.

Tzumi Tzumi 7609 Ultraviolet Phone & Accessory Sanitizer with Wireless Charging 7609

Tzumi 7609 Ultraviolet Phone & Accessory Sanitizer with Wireless Charging (Discontinued)

  • Mfr # 7609
  • Zoro # G403694322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7609
Zoro #
G403694322
UPC #
841351176095
Country of Origin
China

Description

The Ion Uv Pro Phone Sanitizer Has a Two in One Function, Besides Disinfecting Your Phone from Germs and Other Bacteria Carrying Pathogens It Also Doubles Up As a Charging Hub, Thanks to Its Wireless Charging Technology Feature Which Allows You to Charge Compatible Devices Such As Phones and Air Pods. Utilizing Uv Technology, It Completely Sanitizes Your Phone Using Powerful Ultraviolet Rays Which Helps Kill Bacteria and Germs in The Smallest Creases of Your Phone. Not Only Does The Cell Phone Sanitizer Keep Your Phone Germ Free But It Also Includes an Aromatherapy Diffuser to Leave Your Phone and Objects Smelling Great. Simply Add a Couple of Your Favorite Aroma Drops in The Diffuser and Your Phone and Objects will be Freshened While Sanitizing.

Features
  • Laboratory Proven To Kill 99.9% Of Germs And Harmful Bacteria On Your Phone.
  • Wireless Charging Pad Allows you to Charge Compatible Devices Such as Phones and Air Pods with Wireless Charging Capabilities.
  • Usb Power Allows You to Use It From Any Usb Power Source
  • Fits Smartphones Up to 6.5 Inches with Thickness Less Than 20Mm
  • Disinfects Other Small Objects Such As Mp3 Players, Bluetooth-Earphones, Watches, Toothbrushes, Jewelry, Keys Etc.
  • Aromatherapy Diffuser Leaves Your Phone and Objects Smelling Great.
Specifications
  • Color: White
  • Type: Portable Charger
  • Connectivity: Wireless
  • Compatible Model: Universal
  • Accessory Type: Storage Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.