
Black Glass Dry Erase Board, 48" x 36" (Actual Size: 47" x 35"), Black Surface (Discontinued)
- Mfr # 171U0001
- Zoro # G401859716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
171U0001
Zoro #
G401859716
UPC #
812296021719
Country of Origin
China
Dimensions
Height
36"
Width
48"
Board Width
48"
Details
Item
Boards
Board Color
Black
Dry Erase Surface Type
Glass Dry Erase
Mounting/Mobility Type
Horizontally; Vertically
Includes
Mounting Hardware; Instructions
Board Material
Glass
Color
Black
Board Style
Dry-Erase
Material
Glass
For Use
Dry Erase Markers; Liquid Glass Markers; Classroom; Conference Room; Home Office; Office
Weight
26.35 lbs
For Use With
Dry Erase Markers; Liquid Glass Markers
Mounting Details
Horizontally; Vertically; Mounting Hardware (Included)
Description
Frosted, tempered-glass dry erase boards are the perfect solution for frequent- and heavy-use areas: offices, classrooms, conference rooms... any residential or commercial space. Clean, frameless design adds a contemporary flair to your wall, while enabling you to hang multiple boards adjacent to each other to expand your writing surface as far as your intended environment allows. Premium glass writing surface erases easily with a simple board eraser, without ghosting or staining, consistently outperforming all traditional melamine and painted steel alternatives—simply use any dry erase board spray or wet/dry board wipes on occasion to keep your board looking as good as new. Although all dry erase and glass markers work well with this board, U Brands dry erase markers provide the ultimate writing and eras-ability experience. All wall-hanging hardware is hidden under the mounting bolts to deliver a sleek, modern floating appearance, while simultaneously enabling both vertical and horizontal mounting options. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.