Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
U Brands Boards, 47", 70", Black 173U00-01

Boards, 47", 70", Black (Discontinued)

  • Mfr # 173U00-01
  • Zoro # G308995838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173U00-01
Zoro #
G308995838
UPC #
812296021733
Country of Origin
China

Dimensions

Dry Erase Height
47"
Dry Erase Width
70"

Details

Item
Boards
Board Color
Black
Mounting/Mobility Type
Horizontally; Vertically; Mounting Hardware (Included)
Includes
Mounting Hardware; Instructions
Board Style
Glass Dry Erase
Board Material
Glass
For Use With
Dry Erase Markers; Liquid Glass Markers

Description

This black glass dry-erase board is a perfect and functional solution for the frequent and heavy usage areas of your office, school classroom, home or any commercial space. Clean, contemporary and frameless product design lines will add a touch of subtle style to your wall. The modern frameless feature enables you to hang multiple glass boards adjacent to each other and expand the writing surface to fit your custom space needs. The board's premium ultimate glass writing surface will never stain or ghost. All ink erases easily with a simple eraser and the glass surface continuously outperforms all traditional melamine or painted steel dry-erase writing surfaces. Occasionally, use any dry-erase board spray or wet dry-erase board wipes after continuous use to clean the writing surface. Although all dry-erase and glass markers work well with this board, the U Brands dry-erase markers provide the ultimate writing and eras-ability experience. For safety, the board is made from tempered glass as well. This board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. All wall hanging hardware is hidden under the mounting bolts for a sleek and modern appearance. Mounting hardware and instructions are included for quick and easy mounting. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.