
Boards, Magnetic Dry Erase Calendar, Aluminum Frame, White (Discontinued)
- Mfr # 2903U00-01
- Zoro # G5229154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903U00-01
Zoro #
G5229154
UPC #
817894029037
Country of Origin
China
Dimensions
Height
36"
Width
48"
Depth
1"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Calendar
Mounting/Mobility Type
Horizontally
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Mounting Hardware; Instructions
Board Style
Magnetic Dry-Erase Calendar
Board Material
Painted Steel
Color
White
For Use
Dry Erase Markers; Magnets; Push Pins; OClassroom; Dorm; Home Office; Office
Material
Aluminum
For Use With
Dry Erase Markers; Magnets; Push Pins
Weight
16.9 lbs
Planning Period
One Month
Mounting Details
Horizontally; Mounting Hardware (Included)
Calendar Term
One-Month
Grid Columns
Days of the Week First Initial
Description
U Brands PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.