
Boards, Magnetic Dry Erase Calendar, Aluminum Frame, White (Discontinued)
- Mfr # 361U00-01
- Zoro # G5227510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361U00-01
Zoro #
G5227510
UPC #
812296023614
Country of Origin
China
Dimensions
Height
16"
Depth
1"
Width
20"
Board Width
20"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Magnetic Dry Erase Calendar
Mounting/Mobility Type
Horizontally
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Dry-Erase Marker with Eraser; Magnet; Mounting Hardware; Instructions
For Use
Dry Erase Markers; Magnets; Classrooms; Cubicles; Home Office
Board Material
Painted Steel
Material
Aluminum
Board Style
Magnetic Dry-Erase Calendar Board
Color
White
For Use With
Dry Erase Markers; Magnets
Weight
3.4 lbs
Mounting Details
Horizontally; Mounting Hardware (Included)
Planning Period
One Month
Grid Columns
Days of the Week
Calendar Term
One-Month
Description
U Brands Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.