Shop All Outdoor Corkboards
U Brands
Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame
Mfr # 050U00-01
Zoro # G106435468
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Product Information
- Brand U Brands
- MFR # 050U00-01
- Zoro # G106435468
- UPC # 812296020507
- Country of Origin China
- Category Outdoor Corkboards
Description
This aluminum frame cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. The board is packaged with extra supportive corrugate material that is highly resistant to damage during shipping; all corrugated material can be recycled once unpacked.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Wood, Yellow, PK12 (DIX12886)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, U.S.A. Ribbon, 7" x 5 1/2", Red/White/Blue, 1000/Case (PL467)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Green, 500/Roll (DL632D)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 35 x 23, Natural Surface, Black Frame (2880U00-01)
- QUARTET Cork Roll, 48 x 24 (103)
- U Brands Outdoor Corkboards