
Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (Discontinued)
- Mfr # 3969U00-01
- Zoro # G5228332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3969U00-01
Zoro #
G5228332
UPC #
842463139695
Country of Origin
China
Dimensions
Height
36"
Width
48"
Depth
1"
Board Width
48"
Details
Item
Boards
Board Color
White
Dry Erase Surface Type
Glass Dry Erase Calendar
Mounting/Mobility Type
Horizontally
Includes
(6) Assorted Liquid Glass Marker; (1) Shag Eraser; Mounting Hardware; Instructions
Board Material
Glass
Color
White
For Use
Liquid Glass Markers; Classrooms; Conference Rooms; Home Office
Material
Glass
Board Style
Glass Dry-Erase Calendar Board
Planning Period
One Month
Grid Columns
Days of the Week
Weight
29.7 lbs
Calendar Term
One-Month
Mounting Details
Horizontally; Mounting Hardware (Included)
Description
U Brands Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.