Shop All Bulletin Board & Classroom Decorations
U Brands
Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20
Mfr # 5143U0-120
Zoro # G1429728
product price: $3.39
/pk 20, $0.17/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.21"
- Mounting Type Magnetic
- Outside Diameter 0.75"
- Width 0.75"
- Material Vinyl
Product Information
- Brand U Brands
- MFR # 5143U0-120
- Zoro # G1429728
- UPC # 843463151434
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 0.21" |
Outside Diameter | 0.75" |
Width | 0.75" |
Details
Description
Maximize your productivity and organize your projects efficiently with U Brands Heavy-Duty Board Magnets. Use the magnetic dots to track project milestones or color-code data with ease. Perfect to visually communicate updates and quickly arrange data as needed. Includes 20 magnetic circles measuring 0.75" diameter. Features a strong magnetic hold that is perfect to use on U Brands magnetic whiteboards or any steel surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid. Clear 5.25"Wx10"H, PK2 (252961)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- QUARTET Three Panel Display System 6ft.x3ft (SB93513Q)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- U Brands Bulletin Board & Classroom Decorations