
Monterey Ballpoint Pen, Medium 1 mm, Black Ink, Black Barrel, 12PK (Discontinued)
- Mfr # 3786U0124
- Zoro # G105695207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3786U0124
Zoro #
G105695207
UPC #
843463137865
Country of Origin
China
Dimensions
Point Size
1 mm
Pen Point Size
1 mm
Pen Point Size Type
Medium
Details
Pen Type
Ballpoint Pen
Item
Pens
Pen Ink Color
Black
Tip Style
Retractable
Point Type
Medium
Barrel Color
Black
Marking Tool Product Group
Monterey
Pen Ink Color(s)
Black
Weight
0.72 lbs
Pen Sub-Brand & Product Family
Monterey Soft Touch
Pen Barrel Color(s)
Midnight
Permanent/Washable Ink
Permanent
Pen Grip Type
Smooth
Pen Style
Retractable
Pen Tip Type
Conical
Description
Enjoy style and elegance without sacrificing exceptional function. A matte black exterior with shiny black accent hardware adds some extra chic to any stationary ensemble. The pen barrel is coated with a soft touch lamination film providing a comfortable hold when note-taking. This ballpoint promotes smooth, uniform strokes, allowing for effortless writing when journaling, signing documents, or jotting down notes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.