This item is Discontinued.

U Brands UBrands Cork Bulletin Board  23 x 17 Inches  Black Wood Frame 026U00-01

UBrands Cork Bulletin Board 23 x 17 Inches Black Wood Frame (Discontinued)

  • Mfr # 026U00-01
  • Zoro # G103686771
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
026U00-01
Zoro #
G103686771
UPC #
10812296020269
Country of Origin
China

Description

This black wood finish, modern decor cork board is a perfect and functional solution to pin your notes and messages in any office, home or commercial environment. Clean, contemporary and simple product design lines will add a touch of subtle style to your wall. Use any push pins, thumb tacks or map pins to pin all of your notes, messages, pictures, memos, calendars, menus, reminders and more. Due to the dense board backing material under the board's cork surface, your push pins are firmly gripped and stay in place without falling out. The natural, self-healing cork surface hides push pin holes once the push pins are taken out. This bulletin board has a universal mounting system, as it can be hung vertically or horizontally to fit your allocated space. Mounting hardware and instructions are included for quick and easy mounting. This bulletin board matches perfectly with the U Brands Black Wood Frame Dry Erase Board, which enables you to create a cork and dry erase surface side by side. U Brands cork bulletin boards are designed from the ground up with U in mind!

Features
  • Black Wood Frame Cork Bulletin Board
Specifications
  • Weight: 3.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.