Zoro Homepage

A10 Paint Marker Red

  • Mfr # 10104

  • Zoro # G9102836


product price: $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Color
Red
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Compatible Surfaces
Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Tip Size Group
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10104
Zoro #
G9102836
UPC #
858229001205
Country of Origin
United States

Dimensions

Tip Size Group
Medium
Overall Length
5 3/4 in

Details

Color
Red
Item
Paint Marker,Red,A10
Marking Tip Shape
Bullet
Standards
ASTM D-4236
Compatible Surfaces
Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Pigment Permanence
Permanent
Pigment Material
Paint

Description

Solid Paint Marker, Marking Tip Shape Bullet, Overall Length 5 3/4 in, Pigment Color Red, Pigment Material Paint, Pigment Permanence Permanent, Product Type Solid Paint Marker, Standards ASTM D-4236, Tip Size Group Medium, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.