Zoro Homepage

RAPTOR Caliper Enamel Real Red 10oz

  • Mfr # UP4931

  • Zoro # G122769615


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP4931
Zoro #
G122769615
UPC #
-
Country of Origin
United Kingdom

Description

RAPTOR Caliper Enamel is ideal for customizing and extending the life of brake calipers. This 1K professional grade enamel contains ceramic resins that resist temperatures up to 950 Degrees F and is 5x tougher than traditional lacquers, to provide superior protection from impact, heat, brake dust, automotive fluids and corrosion. Its easy to use and dries fast to give an attractive, smooth finish with excellent adhesion that will not blister, flake, crack or peel. Its also self-priming, so can be used direct to most prepared metals without the need for a primer.. Advanced ceramic technology gives heat protection up to 950 Degrees F - no blistering, cracking or peeling. 1K Pro Quality. Ideal for customizing and extending the life of brake calipers. Apply direct to metal - no primer needed. Protects against impact/heat/brake dust and corrosion. Clog Free Spot Nozzle ideal for precise coverage. High gloss finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.