CF121 U - Reach CF 1 - 1 Portable Copier - Mini Series
- Mfr # CF121
- Zoro # G404050196
Key Features
Specifications
Details
- MFR #
- CF121
- Zoro #
- G404050196
- UPC #
- 657248537951
- Country of Origin
- China
- For Use With
- Memory Card
- Compatibility
- U-Reach: CF Type I/II, CF1.0, CF2.0, CF3.0, CF4.0, CF4.1, CF5.0, and CF6.0. CFAST(require additional adapter)
- Item
- Flash Memory Drive Card Duplicator
- Features
- Portable, LED Indicator
- Mounting
- Standalone
- Input Voltage
- 230V AC, 120V AC
- Series
- Mini
- Power Source
- AC
Description
The new CF 1-1 duplicator was designed with diversified media compatibility and high-speed performance in mind to not only flawlessly duplicate large capacity targets, but it is also portable so that you can copy CF cards anywhere. The user-friendly interface offers stress free operation with no steep learning curve to climb. Its ergonomic design facilitates efficient operation through simpler insertion and removal of flash cards and the new design allows for better space utilization.
The CF 1-1 duplicator is not only an efficient duplicator, but also has several ingenious smart device check functions: flash device quality check, real capacity, speed and device formatting.
The CF 1-1 duplicator is an economical solution for data copy and distribution via CF cards. It contains smart, reliable and beneficial functions that provide an outstanding performance and quality.
Features- tand-alone, FPGA-based operation (Non PC-based).
- Speed transfers up to 3.9GB/min.
- Dedicated bandwidth enables high-volume duplications without speed degradation.
- Quick copy (Data & System): Supports Windows (NTFS), FAT16/32/64, and Linux (ext2/3/4).
- Bit-for-bit copy mode which copies exactly like the master device.
- Supports all proprietary and unknown formats.
- Data Sanitization: quick erase, full erase, and DoD erase.
- Weight: 3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.