CF904S Intelligent 9 Series. 4 Port Standalone Compact Flash CF Duplicator

  • Mfr # CF904S

  • Zoro # G204044340


product price:  $465.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF904S
Zoro #
G204044340
UPC #
4717002691803
Country of Origin
China

Description

Apart from inheriting the high-speed performance and well-recognized compatibility with various Flash devices, the Intelligent 9 duplicators support the duplication of large target counts, as well as the demand of high speed. They also help users examine flash cards by providing the most accurate testing results known today. Through user-friendly interface, the new Intelligent 9 duplicators can be operated standalone with no steep learning curve for users to climb. Their ergonomic design facilitates efficient operations by letting users easily insert and remove flash cards, and the 60%-reduced footprint compared with their peer in the market has led to better space utilization and freight savings.
With diversified media duplicator offerings and customer-oriented philosophy, U-Reach has long been recognized as industry leader. The new Intelligent 9 Series, which have broken the traditional thinking and limit for duplicator, is anticipated to soon take up crucial role at the diversified media duplication stage; and it will certainly become must-have tools for people in search of high-end quality.
  • Quick Data Copy: Quick data copy function will analyzes the CF first and then copies only the data portion, thereby enhancing the copying efficiency very much.
  • Copy + Compare Function: It is strongly suggested to use the Copy + Compare Function to achieve a perfect duplication.
  • Superior Flash Quality Inspection Tool: The quality, capacity and speed checks are useful and reliable tools to inspect the quality of the Flash cards you purchased.
  • Professional H3/H5 Test completely shows the Flash cards quality: This tool examines the entire Flash media bit-for-bit to show the reading speed, writing speed, and bad sector quantity. This is a useful tool before you make a purchasing decision. It can make quality inspections of the Flash cards.
  • Capacity check: The capacity check can report the accurate capacity of Flash Card.
  • Measure speed: The speed measuring function can show the reading and writing speed of Flash Card.
  • Asynchronous Copy Technology: The asynchronous copy loads data to buffer memory automatically and allows each slot to duplicate data independently and continuously.
    Additional Features:
  • High-speed copy supports up to 3.9GB/m per port.
  • Ergonomic design for easy operation.
  • Quick socket swap module.
  • A
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.