Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, UBIA Series, 30A, 1 Pole, 120V AC, 10kA

  • Mfr # UBIA30NI

  • Zoro # G4599187


product price: $51.15
/ea

Key Features

Series
UBIA
Amps
30A
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIA30NI
Zoro #
G4599187
UPC #
094925008128
Country of Origin
China

Dimensions

Width
1 in
Depth
3.76 in
Height
2.73 in
Size
1"
Max. Wire Size
12 AWG
Min. Wire Size
12 AWG

Details

Item
Circuit Breaker
Series
UBIA
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Type A, Plug In
For Use With
Wadsworth Load Centers
Terminal Connection
Lug
Circuit Breaker Actuator
Toggle
Instantaneous Trip
No
Trip Type
Thermal Magnetic
Phase
1
Circuit Breaker Type
Standard
Standards
ETL listed

Description

Circuit Breaker,Type UBIA,1P,30A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.