Shop UBIQUITI
See all product information
Create Account
10 Gbps Direct Attach Cbl 3M
- Mfr # UACC-DAC-SFP10-3M
- Zoro # G823370769
product price:Â
$
44.25
/ea
Sold in multiples of 4 for
$177.00
Key Features
Wire Gauge
24/30 AWG
Data Transfer Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Cable Type
SFP+
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-DAC-SFP10-3M
- Zoro #
- G823370769
- UPC #
- -
- Country of Origin
- Unknown
- Wire Gauge
- 24/30 AWG
- Data Transfer Speed
- 10 Gbps
- Jacket Material
- Polyvinyl Chloride
- Cable Type
- SFP+
- Item
- Network Cable
- Jacket Color
- Black
- Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.