Shop UBIQUITI
See all product information
Create Account
SFP plus Direct Attach Cbl30M
- Mfr # UACC-AOC-SFP10-30M
- Zoro # G523370656
product price:Â
$
143.99
/ea
Sold in multiples of 2 for
$287.98
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Cable Length
98.43 ft
Cable Type
Fiber Optic
Data Transfer Speed
10 Gbps
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-AOC-SFP10-30M
- Zoro #
- G523370656
- UPC #
- -
- Country of Origin
- Unknown
- Jacket Color
- Aqua
- Cable Type
- Fiber Optic
- Data Transfer Speed
- 10 Gbps
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- Single Mode/Multi-Mode
- Multi-mode
Dimensions
- Cable Length
- 98.43 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.