Shop UBIQUITI
See all product information
Create Account
1G Multi-Mode Optical Module
- Mfr # UACC-OM-MM-1G-D
- Zoro # G423369859
product price:Â
$
19.69
/ea
Sold in multiples of 9 for
$177.21
Key Features
Ethernet Technology
Gigabit Ethernet
Single Mode/Multi-Mode
Multi-mode
Number of Ports
2
Data Transfer Speed
1 Gbps
Min. Operating Temp.
32 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-OM-MM-1G-D
- Zoro #
- G423369859
- UPC #
- -
- Country of Origin
- Unknown
- Ethernet Technology
- Gigabit Ethernet
- Single Mode/Multi-Mode
- Multi-mode
- Number of Ports
- 2
- Data Transfer Speed
- 1 Gbps
- Min. Operating Temp.
- 32 Degree F
- Max. Operating Temp.
- 158 Degere F
Dimensions
- Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.