Shop UBIQUITI
See all product information
Create Account
Fiber Transceiver Module
- Mfr # UACC-OM-SFP10-1590
- Zoro # G023370293
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Ethernet Technology
10 Gigabit Ethernet
Single Mode/Multi-Mode
Single-mode
Data Transfer Speed
11.04 Gbps
Wavelength
1590 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UACC-OM-SFP10-1590
- Zoro #
- G023370293
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Khaki
- Ethernet Technology
- 10 Gigabit Ethernet
- Single Mode/Multi-Mode
- Single-mode
- Data Transfer Speed
- 11.04 Gbps
- Min. Operating Temp.
- 32 Degree F
- Max. Operating Temp.
- 158 Degere F
- Number of Ports
- 1
Dimensions
- Wavelength
- 1590 nm
Description
Networking Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.