PoE Injector 24v 24W Gbit
- Mfr # POE-24-24W-G
- Zoro # G123369753
product price:Â
$
24.99
/ea
Sold in multiples of 7 for
$174.93
Key Features
Voltage
230 V AC
Depth
3.5 in
Connector Type
Gigabit Ethernet
Width
2.2 in
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POE-24-24W-G
- Zoro #
- G123369753
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230 V AC
- Connector Type
- Gigabit Ethernet
- Frequency
- 60 Hz
Dimensions
- Depth
- 3.5 in
- Width
- 2.2 in
- Height
- 1.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.