This item is Discontinued.

Ubiquiti UniFi Light Dimmer PoE, PK5, UDIMAT5 UDIM-AT-5

UniFi Light Dimmer PoE, PK5, UDIMAT5 (Discontinued)

  • Mfr # UDIM-AT-5
  • Zoro # G5304407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDIM-AT-5
Zoro #
G5304407
UPC #
817882024679
Country of Origin
Unknown

Details

Features
PoE
Form Factor
Wall Mount
Controllable Function
Light Control
Additional Information
Powered by 802.3af PoE, Configured and Managed by UniFi LED App and UniFi EoT Controller
Product Name
Hard Wire Dimmer
Power Rating
5 W
Product Type
Hard Wire Dimmer
Weight (Approximate)
3.17 oz
Compatibility
UniFi LED Lighting System

Description

UniFi Light Dimmer PoE Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.