Shop UBIQUITI
See all product information
Create Account
UniFi Patch Cable - BLACK
- Mfr # U-CABLE-PATCH-5M-RJ45-BK
- Zoro # G323369683
product price:Â
$
11.99
/ea
Sold in multiples of 14 for
$167.86
Key Features
Performance Category
Category 6
End 2 Connection Type
RJ-45
End 2 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-CABLE-PATCH-5M-RJ45-BK
- Zoro #
- G323369683
- UPC #
- -
- Country of Origin
- Unknown
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.