Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UBS Products 53 Baseboard Register Air Deflector

  • Mfr # 53

  • Zoro # G304022224


product price: $34.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53
Zoro #
G304022224
UPC #
079916000534
Country of Origin
China

Description

  • Baseboard Register Air Deflector.
  • For heating and cooling air.
  • Adjusts 15"–25".
  • Attaches with magnets.
  • Energy saving.
  • Box Dimensions: 15.50" x 5.00" x 2.75".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.