
Decorol Flame-Retardant Art Roll, 36" x 1,000 ft, Dark Brown
Mfr # 101207
Zoro # G123332498
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
For Use With
Most 7.25" dia. Paper Racks
Standards
National Fire Protection Association No. 701 Standards, State of California Flame Resistant Requirements
Height
1000 ft
Recycled Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101207
Zoro #
G123332498
UPC #
84001012071
Country of Origin
United States
Dimensions
Height
1000 ft
Width
36 in
Details
Item
Art Roll
Color
Brown
For Use With
Most 7.25" dia. Paper Racks
Standards
National Fire Protection Association No. 701 Standards, State of California Flame Resistant Requirements
Recycled Content
0%
Description
Decorol Flame Retardant Art Rolls are sulphite poster paper, and conforms to the State of California Flame Resistant requirements, as well as the National Fire Protection Association No. 701 Standards. The versatile paper accepts all types of media. Each roll is individually cartoned, and fit most paper racks with a 7.25" diameter. These rolls are approximately 8" to 9" in diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.