Zoro Homepage

Milimeter Fuse, AF Series, 11A, 1000V AC

  • Mfr # AF39

  • Zoro # G510921854


product price: $27.89
/ea

Key Features

Series
AF
Amps
11A
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Brand
UEI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF39
Zoro #
G510921854
UPC #
5353360518
Country of Origin
China

Details

Item
Milimeter Fuse
Series
AF
Amps
11A
AC Voltage Rating
1000V AC
DC Voltage Rating
Not Rated
Brand
UEI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.