Zoro Homepage

Anemometer, 217 to 3,937fpm, 0 to 122F

  • Mfr # DTHA2-N

  • Zoro # G4319886


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries, NIST-Traceable Calibration Certificate, Strap
Humidity Accuracy
+/-3% from 10% to 90%, Otherwise +/-5%
Humidity Sensing
Yes
Dew Point Range
-90.4 Degrees to 122 Degrees F
Velocity (FPM)
217 to 3,937 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTHA2-N
Zoro #
G4319886
UPC #
053533508673
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Description

Anemometer, Minimum Velocity Measured 217 fpm, Probe Diameter Not Applicable, Probe Type Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 5 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes (2) Batteries, NIST-Traceable Calibration Certificate, Strap, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.0 Degrees , Wind Speed Units ft/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.