Anemometer, 217 to 3,937fpm, 0 to 122F
Mfr # DTHA2
Zoro # G7134694
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Air Velocity Accuracy
+/-3%
Includes
(2) Batteries, Wrist Strap
Manufacturers Warranty Length
1 yr
Auto Power Off
Yes
Data Logging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTHA2
Zoro #
G7134694
UPC #
053533508420
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Description
Anemometer, Minimum Velocity Measured 217 fpm, Probe Diameter Not Applicable, Probe Type No Probe, Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 5 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes (2) Batteries, Wrist Strap, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.0 Degrees , Wind Speed Units ft/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.