Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO91KIT
Zoro #
G5194926
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Carbon Monoxide Analyzer Kit
Carbon Monoxide Measurement Range (PPM)
0 to 2000 ppm
Carbon Dioxide Concentration
-10 ppm Less Than 100 ppm
Includes
Soft Carrying Case, Temperature Probe, AC Adapter, Thermal Printer Paper Roll, Particle Filter
Display
LCD
Temp. Range
32 Degrees To 104 Degrees F
Auto Power Off
Yes
Low Battery Indicator
No
Accuracy
+/-5%
Special Features
Measure Ambient CO Levels or CO Concentration In Flue Gas, DMM Style Selector, Auto Zero At Start Up, Link to Optional Infrared Printer
Power Source
(4) AA Batteries
Description
Carbon Monoxide Analyzer Kit, Includes Soft Carrying Case, Temperature Probe, AC Adapter, Thermal Printer Paper Roll, Particle Filter, Power Source (4) AA Batteries, Auto Power Off Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.