Zoro Homepage

Combustion Analyzer, 12V Battery

  • Mfr # KANE988N2

  • Zoro # G014385619


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

Minimum Carbon Dioxide Measured
0 ppm
Features
2200 Memory Positions, Eligible for UEi Service+, Large Graphic Color Display, Link Capability to Wireless Probes, Low Flow Detection to Protect Reading Accuracy, Protective Boot with Built-In Magnet and Hand Grip, Protective Water Trap with Water Stopfilter using Hydrophobic Technology to Stopwater Vapor, Wireless Connection to a Free Printer App(IOS(R) and Android(TM) Compatible)
Maximum Combustion Efficiency
99.9 %
Number of Batteries Required
3
Maximum Carbon Monoxide Measured
10,000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KANE988N2
Zoro #
G014385619
UPC #
053533900415
Country of Origin
United Kingdom

Dimensions

Battery Size
AA
Manufacturer Warranty Length
10 yr
Display Size
3.5 in

Details

Item
Combustion Analyzer
Minimum Carbon Dioxide Measured
0 ppm
Features
2200 Memory Positions, Eligible for UEi Service+, Large Graphic Color Display, Link Capability to Wireless Probes, Low Flow Detection to Protect Reading Accuracy, Protective Boot with Built-In Magnet and Hand Grip, Protective Water Trap with Water Stopfilter using Hydrophobic Technology to Stopwater Vapor, Wireless Connection to a Free Printer App(IOS(R) and Android(TM) Compatible)
Maximum Combustion Efficiency
99.9 %
Number of Batteries Required
3
Maximum Carbon Monoxide Measured
10,000 ppm
Maximum Carbon Dioxide Measured
20 ppm
Includes
Charger, High Temperature Flue Probe, Carrying Case, Pressure Hose, Tool Backpack
Minimum Excess Air Measured
0 %
Battery Run Time
6 hr
Minimum Carbon Monoxide Measured
0 ppm
Minimum Combustion Efficiency
0 %
Selectable Fuel Options
Anthracite, Butane, Coal, Coke, Digester Gas, Gas Cor, Heavy Oil, Kinsale Gas, Light Oil, LPG, Natural Gas, Natural Gas L, Propane, Town Gas, Wood Pellets
Maximum Oxygen Measured
25 % v/v
Minimum Oxygen Measured
0 % v/v
Maximum Excess Air Measured
119.9 %
Batteries Included
Yes
Battery Chemistry
NiMH
Minimum Stack Temperature Measured
-58 Degrees F
Maximum Operating Temperature
122 Degrees F
Digital Display Screen Type
LCD
Maximum Stack Temperature Measured
572 Degrees F
Battery Voltage
12V
Minimum Operating Temperature
23 Degrees F

Description

Combustion Analyzer, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Anthracite, Butane, Coal, Coke, Digester Gas, Gas Cor, Heavy Oil, Kinsale Gas, Light Oil, LPG, Natural Gas, Natural Gas L, Propane, Town Gas, Wood Pellets, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.