Zoro Homepage

Combustion Analyzer, 32to113F, 21% v/vO2

  • Mfr # C161

  • Zoro # G2737676


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Type
Residential
Fuel Type
Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Combustion Efficiency
0 to 99.9%
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to 20%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C161
Zoro #
G2737676
UPC #
053533508338
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr Extended Up to 6 Years with Annual Re-certification
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Combustion Analyzer
Type
Residential
Fuel Type
Bio Oil, Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Combustion Efficiency
0 to 99.9%
Oxygen Concentration
0 to 21%
Carbon Dioxide Concentration
0 to 20%
Features
Analyzer Calculates Essential Information For Installing and Maintaining Gas Appliances, Differential Temperature and Altitude Compensation, Heat Exchanger Test, Multiple Sensor Protections
Includes
Flue Probe, USB Charging Cable, Quick Start Guide, Rechargeable Batteries, Water Trap
Battery Type
AA Rechargeable
Display
6-Line LCD
Minimum Carbon Monoxide Measured
0 ppm
Maximum Carbon Monoxide Measured
2,000 ppm
Battery Run Time
8 hr
Selectable Fuel Options
Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane
Minimum Excess Air Measured
0 %
Minimum Carbon Dioxide Measured
0 % v/v
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LCD with Backlight
Maximum Carbon Dioxide Measured
20 % v/v
Minimum Stack Temperature Measured
32 Degrees F
Number of Batteries Required
3
Maximum Operating Temperature
113 Degrees F
Maximum Excess Air Measured
119.9 %
Minimum Oxygen Measured
0 % v/v
Batteries Included
Yes
Maximum Oxygen Measured
21 % v/v
Battery Chemistry
Alkaline
Minimum Operating Temperature
32 Degrees F
Maximum Stack Temperature Measured
1,112 Degrees F
Minimum Combustion Efficiency
0 %
Maximum Combustion Efficiency
99.9 %

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Oil, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 119.9 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.