Digital Manometer, Gas, 80 to -80 in WC
- Mfr # EM720SPKIT-N
- Zoro # G409993900
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) AA Batteries, Case, Gas Valve Adapter, Step Connector W/ 3.15" Tubing, 60 Inch Pressure Tubing, Magnetic Static Pressure Probe Tip, Stpped 'T' Fitting
Standards
CE CONFORMITY, RoHS, FCC/IC COMPLIANT, REACH COMPLIANT
Color
Yellow
Material
Mixed
Features
Hold, Min/Max, Auto Power Off, Low Battery Warning, Backlight, Protective Boot Or Overmolding, Differential Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM720SPKIT-N
- Zoro #
- G409993900
- UPC #
- 053533509779
- Country of Origin
- Taiwan, Province of China
- Includes
- (3) AA Batteries, Case, Gas Valve Adapter, Step Connector W/ 3.15" Tubing, 60 Inch Pressure Tubing, Magnetic Static Pressure Probe Tip, Stpped 'T' Fitting
- Standards
- CE CONFORMITY, RoHS, FCC/IC COMPLIANT, REACH COMPLIANT
- Color
- Yellow
- Material
- Mixed
- Features
- Hold, Min/Max, Auto Power Off, Low Battery Warning, Backlight, Protective Boot Or Overmolding, Differential Pressure
- Shape
- Rectangle
- Application
- Static Pressure test Check gas pressures in accordance with equipment manufacturers specifications. Measure draft, gas supply, manifold or burner pressures. Dual input offers users the ability to measure pressure drops across heat exchangers, cooling coils, supply and return.
Description
Hi-Res Differential Manometer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.